Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Regular Length De Center Cut Hss

  • Mfr # 13069

  • Zoro # G4285982


product price: $25.19
/ea

Key Features

Helix Type
Equal Index
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Milling Diameter
31/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13069
Zoro #
G4285982
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
31/64 in
Length of Cut
1.000 in
Shank Dia.
1/2 in
Overall Length
4.125 in

Details

Helix Type
Equal Index
Spiral Direction
Right Hand
Center Cutting
Center Cutting
System of Measurement
Inch
Helix Angle
30°
Shank Type
Weldon Flat Shank
Cutting Direction
Right Hand
End Mill Material
High Speed Steel - M2 HSS
Series
E1053
Number of Flutes
4
Single End/Double End
Double End
Type
Finisher
End Mill Style
Square
Application
General Purpose
Finish
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.