4 Flute Regular Length De Center Cut Tialn-Futura Coated 8% Cobalt

  • Mfr # 13297CF

  • Zoro # G4162064


product price:  $45.45
/ea

Key Features

Length of Cut
0.625 in
Series
E2053
Helix Type
Equal Index
Shank Dia.
3/8 in
Milling Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13297CF
Zoro #
G4162064
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.625 in
Shank Dia.
3/8 in
Milling Diameter
1/4 in
Overall Length
3.375 in

Details

Series
E2053
Helix Type
Equal Index
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Number of Flutes
4
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
System of Measurement
Inch
Single End/Double End
Double End
End Mill Style
Square
End Mill Application
General Purpose
Type
Finisher
Helix Angle
30°
Finish
TiAlN (TYLON)-FUTURA
End Mill Material
Cobalt - M42 HSS-Co8%

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.