4 Flute Regular Length De Tialn-Futura Coated 8% Cobalt

  • Mfr # 12296CF

  • Zoro # G4205053


product price:  $47.49
/ea

Key Features

Milling Diameter
15/64 in
Length of Cut
5/8 in
Overall Length
3-3/8 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12296CF
Zoro #
G4205053
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
15/64 in
Length of Cut
5/8 in
Overall Length
3-3/8 in
Shank Dia.
3/8 in
Dimension Type
Inch

Details

Helix Angle
30 Degrees
Shank Type
Weldon Flat
End Mill Material
HSS / Cobalt
Single End/Double End
Double End
Cutting Direction
Right Hand
End Mill Style
Square
Number of Flutes
4
Finish
TiAlN (TYLON)-FUTURA
Type
Finisher
Spiral Direction
Right Hand
Helix Type
Equal Index
Center Cutting
No
Series
E2051

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.