4 Flute Regular Length De Tialn-Futura Coated 8% Cobalt

  • Mfr # 12298CF

  • Zoro # G4203750


product price: $44.15
/ea

Key Features

Type
Finisher
Single End/Double End
Double End
End Mill Application
General Purpose
Helix Type
Equal Index
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12298CF
Zoro #
G4203750
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.687 in
Shank Dia.
3/8 in
Milling Diameter
17/64 in
Overall Length
3.375 in

Details

Type
Finisher
Single End/Double End
Double End
End Mill Application
General Purpose
Helix Type
Equal Index
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Mill Style
Square
System of Measurement
Inch
Shank Type
Weldon Flat Shank
Finish
TiAlN (TYLON)-FUTURA
Center Cutting
Non-Center Cutting
End Mill Material
Cobalt - M42 HSS-Co8%
Number of Flutes
4
Helix Angle
30°
Series
E2051

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.