Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Regular Length De Tin Coated 8% Cobalt

  • Mfr # 12297CN

  • Zoro # G4208334


product price: $40.55
/ea

Key Features

Cutting Direction
Right Hand
Center Cutting
Non-Center Cutting
Milling Diameter
1/4 in
Spiral Direction
Right Hand
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12297CN
Zoro #
G4208334
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Length of Cut
0.625 in
Shank Dia.
3/8 in
Overall Length
3.375 in

Details

Cutting Direction
Right Hand
Center Cutting
Non-Center Cutting
Spiral Direction
Right Hand
Helix Type
Equal Index
End Mill Application
General Purpose
Helix Angle
30°
System of Measurement
Inch
Single End/Double End
Double End
Number of Flutes
4
End Mill Style
Square
End Mill Material
Cobalt - M42 HSS-Co8%
Finish
TiN
Shank Type
Weldon Flat Shank
Type
Finisher
Series
E2051

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.