Zoro Homepage

4 Flute Regular Length Fine Pitch Rougher Ticn Coated 8% Cobalt

  • Mfr # 70359CC

  • Zoro # G4166538


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Spiral Direction
Right Hand
Type
Rougher, Fine Tooth
Length of Cut
1.625 in
Center Cutting
Non-Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70359CC
Zoro #
G4166538
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
3.875 in
Milling Diameter
3/4 in

Details

Number of Flutes
4
Spiral Direction
Right Hand
Type
Rougher, Fine Tooth
Center Cutting
Non-Center Cutting
System of Measurement
Inch
End Mill Material
Cobalt - M42 HSS-Co8%
End Mill Application
General Purpose
Helix Type
Equal Index
End Mill Style
Square
Series
E2079
Grade
Fine
Shank Type
Weldon Flat Shank
Helix Angle
30°
Single End/Double End
Single End
Cutting Direction
Right Hand
Finish
TiCN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.