Zoro Homepage

4 Flute Regular Length Fine Pitch Rougher Tin Coated 8% Cobalt

  • Mfr # 70359CN

  • Zoro # G4168988


product price: $68.35
/ea

Key Features

Helix Angle
30°
End Mill Application
General Purpose
Length of Cut
1.625 in
System of Measurement
Inch
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70359CN
Zoro #
G4168988
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
3.875 in
Milling Diameter
3/4 in

Details

Helix Angle
30°
End Mill Application
General Purpose
System of Measurement
Inch
Single End/Double End
Single End
Shank Type
Weldon Flat Shank
Helix Type
Equal Index
Center Cutting
Non-Center Cutting
Grade
Fine
Number of Flutes
4
End Mill Material
Cobalt - M42 HSS-Co8%
Type
Rougher, Fine Tooth
Finish
TiN
Series
E2079
End Mill Style
Square
Cutting Direction
Right Hand
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.