Zoro Homepage

4 Flute Regular Length Tialn-Extreme Coated 8% Cobalt

  • Mfr # 04301CE

  • Zoro # G4177053


product price: $33.65
/ea

Key Features

Milling Diameter
5/16 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04301CE
Zoro #
G4177053
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Dimension Type
Inch

Details

Helix Angle
30 Degrees
Shank Type
Weldon Flat
End Mill Material
HSS / Cobalt
Cutting Direction
Right Hand
End Mill Style
Square
Single End/Double End
Single End
Finish
TiAlN (TYLON)-EXTREME
Number of Flutes
4
Center Cutting
No
Type
Finisher
Spiral Direction
Right Hand
Series
E2031
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.