Zoro Homepage

4-Flute Se Stub Cut Corner Radius Extended Neck X5070 Power Carbide End Mill

  • Mfr # G8A37901

  • Zoro # G4245461


product price: $44.65
/ea

Key Features

Type
Finisher
Center Cutting
Center Cutting
Shank Type
Plain Shank
Number of Flutes
4
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A37901
Zoro #
G4245461
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.10 mm
Length of Cut
1.5 mm
Radius
0.10 mm
Shank Dia.
6 mm
Overall Length
40 mm
Milling Diameter
1 mm

Details

Type
Finisher
Center Cutting
Center Cutting
Shank Type
Plain Shank
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Style
Radius
Spiral Direction
Right Hand
Helix Type
Equal Index
Helix Angle
30°
End Mill Application
Hardened and High Hardened Steels HRc45-70
System of Measurement
Metric
End Mill Material
Carbide
Single End/Double End
Single End
Series
G8A37
Finish
Nano BLUE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.