Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Striaght Flute Pipe Tap Npt/F Tin Coated

  • Mfr # R8210

  • Zoro # G4505371


product price: $30.59
/ea

Key Features

Number of Flutes
4
Size
1/8 X 27 SM SHK
Finish
TIN
Material
HSSE-V3
Weight
0.044
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8210
Zoro #
G4505371
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/8 X 27 SM SHK
Chamfer Length
2P-3P

Details

Number of Flutes
4
Finish
TIN
Material
HSSE-V3
Weight
0.044
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
311
Pitch
27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.