Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Stub Len Fine Pitch Rougher TialnExtreme Coated 8% Cobalt

  • Mfr # 75305CE

  • Zoro # G4171672


product price: $49.95
/ea

Key Features

Grade
Fine
Helix Type
Equal Index
End Mill Application
General Purpose
Type
Rougher, Fine Tooth
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75305CE
Zoro #
G4171672
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Milling Diameter
3/8 in
Length of Cut
0.375 in
Overall Length
2.156 in

Details

Grade
Fine
Helix Type
Equal Index
End Mill Application
General Purpose
Type
Rougher, Fine Tooth
Center Cutting
Center Cutting
Cutting Direction
Right Hand
System of Measurement
Inch
End Mill Style
Square
End Mill Material
Cobalt - M42 HSS-Co8%
Shank Type
Weldon Flat Shank
Single End/Double End
Single End
Number of Flutes
4
Spiral Direction
Right Hand
Helix Angle
30°
Finish
TiAlN (TYLON)-EXTREME
Series
E2086

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.