Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap

  • Mfr # C2744

  • Zoro # G4288773


product price: $66.55
/ea

Key Features

Number of Flutes
4
Weight
0.4525
Finish
Oxide
Size
7/8 X 9, H4
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2744
Zoro #
G4288773
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/8 X 9, H4
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P

Details

Number of Flutes
4
Weight
0.4525
Finish
Oxide
Material
HSSE-V3
System of Measurement
Inch
Blank Standard
302
Chamfer Type
Bottoming
Pitch
9

Description

The YG-1 TOOL CO brand 4 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap has 4 flutes, weighs 0.4525, has an oxide finish, and is 7/8 X 9, H4 in size. It is made of HSSE-V3 material, has a SPFL tap type, a 2.5 x D length/diameter, a 1.5P-2P chamfer length, a 17.7 x 13.28 mm connection, a 22.225 mm diameter, a 5 L package, a 0.875 inch diameter, a 0 coolant thru, an inch system of measurement, a 13.28 mm sqr. size, an H4 pitch limit, a 1 H package, a 19.65875333 mm drill size, a 119.13 mm OAL, a 0.523 inch sqr. size, a square shank type, a 2.22 inch useable length, a 17.7 mm shk. diameter, a 4.69 inch OAL, a 40002 size & pitch, a 9 pitch, a 2.22 inch thd. lgth., a 45 helix angle, a bottoming chamfer type, a 56.39 mm useable length, a YG Tap GP trade name, a 0.75 inch sqr. lgth., a UNC thread series, a 1 W package, a 19.05 mm sqr. lgth., a 56.39 mm thd. lgth., a 0.773966667 inch drill size, a 0.697 x 0.523 inch connection, a 0.697 inch shk. diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.