Zoro Homepage

4 Fluted Spiral Fluted Modified Bottoming

  • Mfr # BF786

  • Zoro # G4324062


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Coolant Through
No
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Cutting Direction
Right Hand
Thread Limit
H6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF786
Zoro #
G4324062
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#1-8

Details

Number of Flutes
4
Coolant Through
No
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Cutting Direction
Right Hand
Thread Limit
H6
Tap Style
Modified Bottoming
Flute End Type
Spiral Flute
Tap Chamfer
2-3 Pitch Lead
Thread Direction
Right Hand
Type
CNC Tap, DIN Length
Tap Finish
Steam Oxide
Hole Type
Blind Hole
Series
BF
Spiral Direction
Right Hand
Tap Thread Type
UN
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Application
Steels and Stainless Steels <35HRc
Helix Angle
40°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.