Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Fluted Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # D2643

  • Zoro # G4324038


product price: $73.49
/ea

Key Features

Number of Flutes
4
Size
5/8 - 11, H3
Weight
0.178
Finish
Hardslick
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2643
Zoro #
G4324038
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/8 - 11, H3
Chamfer Length
2P-3P

Details

Number of Flutes
4
Weight
0.178
Finish
Hardslick
Material
HSSE-V3
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Pitch
11
Blank Standard
302A

Description

This YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Hardslick Coated Tap has 4 flutes, a size of 5/8 - 11, H3 pitch limit, a weight of 0.178, a hardslick finish, a HSSE-V3 material, an overall length (inch) of 3.81, an overall length (metric) of 96.77, a trade name of YG Tap, a square size (inch) of 0.36, a modified bottoming chamfer type, a neck diameter (inch) of 0.469, a shank diameter (metric) of 12.19, a pitch of 11, a square shank type, a helix angle of 45°, a size & pitch of 40671, a SPFL tap type, a thread length (inch) of 0.748, a shank diameter (inch) of 0.48, a drill size (inch) of 0.542336364, a package (W) of 0.875, a system of measurement of inch, a package (H) of 0.875, a useable length (mm) of 56.01, a drill size (mm) of 13.77534364, a square length (metric) of 14.22, a diameter (metric) of 15.875, a connection (mm) of 12.19 x 9.14, a square size (metric) of 9.14, a connection (in) of 0.48 x 0.36, a package (L) of 4.125, a length/diameter of 2.5xD, a diameter (inch) of 0.625, a square length (inch) of 0.56, a thread series of UNC, a useable length (in) of 2.205, a chamfer length of 2P-3P, and a neck diameter (metric) of 11.91.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.