Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Fluted Spiral Pointed Plug

  • Mfr # O5916

  • Zoro # G4341343


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Finish
Hardslick Coated
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
4-5 Pitch Lead
Tap Style
Plug
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O5916
Zoro #
G4341343
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1-3/8-8

Details

Finish
Hardslick Coated
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
4-5 Pitch Lead
Tap Style
Plug
Thread Direction
Right Hand
Flute End Type
Spiral Point
Hole Type
Through Hole
Type
CNC Tap, DIN Length
Coolant Through
No
Series
O5
Application
Steels and Stainless Steels <35HRc
Thread Limit
H6
Cutting Direction
Right Hand
Number of Flutes
4
Tap Thread Type
UN
Tap Shank Type
DIN Length USCTI Shank CNC Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.