Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Ball End Mill

  • Mfr # SEMD98100

  • Zoro # G4433560


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
10 mm
Length of Cut
18 mm
Shank Dia.
10 mm
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMD98100
Zoro #
G4433560
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Length of Cut
18 mm
Shank Dia.
10 mm
Overall Length
100 mm

Details

End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Helix Type
Equal Index
Shank Type
Plain Shank
Type
Finisher
Single End/Double End
Single End
Center Cutting
Center Cutting
Cutting Direction
Right Hand
System of Measurement
Metric
Number of Flutes
2
End Mill Style
Ball
Helix Angle
30°
End Mill Material
Carbide
Spiral Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Series
SEMD98

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.