Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Rib Ball End Mill

  • Mfr # SEM84603026

  • Zoro # G4433658


product price: $68.15
/ea

Key Features

Milling Diameter
3 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM84603026
Zoro #
G4433658
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3 mm
Length of Cut
3 mm
Shank Dia.
6 mm
Overall Length
65 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
End Mill Style
Ball
Shank Type
Plain
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Series
SEM846
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Center Cutting
Yes
Type
Finisher
Overall Reach
26 mm
SAE or Metric
Metric
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.