Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute 30 Degree Helix Long End Mill

  • Mfr # GMF27005

  • Zoro # G4351310


product price: $30.15
/ea

Key Features

Number of Flutes
4
Helix Angle
30°
Single End/Double End
Single End
Measurement System
Inch
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF27005
Zoro #
G4351310
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/64 in
Length of Cut
0.312 in
Shank Dia.
1/4 in
Overall Length
2.375 in

Details

Number of Flutes
4
Helix Angle
30°
Single End/Double End
Single End
Measurement System
Inch
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Center Cutting
Center Cutting
Shank Type
Plain Shank
End Mill Style
Square
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Type
Equal Index
Type
Finisher
Series
GMF27
Finish
Y-Coating (AlCr Based)
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.