Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute Corner Radius End Mill

  • Mfr # GMF20048

  • Zoro # G4249250


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Corner Radius
0.04 in
Milling Diameter
3/4 in
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF20048
Zoro #
G4249250
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.04 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Overall Length
6 in
Length of Cut
1-1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Shank Type
Plain
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
27/30 Degrees Multi-Helix
Cutting Direction
Right Hand
End Mill Style
Radius
Chip-Breaker
Yes
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Unequal Index
Series
GMF20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.