Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Flute Extended Reach Corner Radius Roughing X-Speed Carbide End Mill

  • Mfr # G90948

  • Zoro # G4216174


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Corner Radius
0.04 in
Milling Diameter
3/4 in
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G90948
Zoro #
G4216174
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.04 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Overall Length
4-1/2 in
Length of Cut
1 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
Finish
X-Coating (AlCr Based)
Cutting Direction
Right Hand
Pitch
Fine Pitch
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Style
Radius
Shank Type
Plain
Helix Angle
44/44.5/45 Degrees Multi-Helix
Center Cutting
Yes
Chip-Breaker
Yes
Overall Reach
2-3/8 in
Helix Type
Equal Index
Spiral Direction
Right Hand
Series
G909

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.