Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Flute HssNptSteamOxideTaperPipeInterruptedThreadTap General Purpose

  • Mfr # T6505200

  • Zoro # G4508348


product price: $42.55
/ea

Key Features

Material
HSS
Weight
0.069
Finish
Steam Oxide
Size
NPT1/8(Lg)-27 54.0L
Blank Standard
311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6505200
Zoro #
G4508348
UPC #
-
Country of Origin
Unknown

Dimensions

Size
NPT1/8(Lg)-27 54.0L
Chamfer Length
2P-3P

Details

Material
HSS
Weight
0.069
Finish
Steam Oxide
Blank Standard
311
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.