Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Flute M LenCoarse Pitch Rougher TialnExtreme Coated 8% Cobalt

  • Mfr # 61426CE

  • Zoro # G4176274


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Length of Cut
3.000 in
Milling Diameter
1 in
Grade
Coarse
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61426CE
Zoro #
G4176274
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
3.000 in
Milling Diameter
1 in
Shank Dia.
1 in
Overall Length
5.500 in

Details

Helix Angle
30°
Grade
Coarse
Helix Type
Equal Index
End Mill Style
Square
Single End/Double End
Single End
Shank Type
Weldon Flat Shank
Type
Rougher, Coarse Tooth
Cutting Direction
Right Hand
Spiral Direction
Right Hand
System of Measurement
Inch
End Mill Material
Cobalt - M42 HSS-Co8%
Center Cutting
Non-Center Cutting
End Mill Application
General Purpose
Number of Flutes
5
Finish
TiAlN (TYLON)-EXTREME
Series
E2171

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.