
5 Flute Reg Len Coarse Pitch Rougher TialnFutura Coated 8% Cobalt
Mfr # 64426CF
Zoro # G4178690
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 in
Length of Cut
2.000 in
Number of Flutes
5
System of Measurement
Inch
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64426CF
Zoro #
G4178690
UPC #
-
Country of Origin
Unknown
Dimensions
Shank Dia.
1 in
Length of Cut
2.000 in
Milling Diameter
1 in
Overall Length
4.500 in
Details
Number of Flutes
5
System of Measurement
Inch
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Type
Equal Index
Spiral Direction
Right Hand
Series
E2195
End Mill Style
Square
Type
Rougher, Coarse Tooth
Finish
TiAlN (TYLON)-FUTURA
End Mill Application
General Purpose
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
End Mill Material
Cobalt - M42 HSS-Co8%
Grade
Coarse
Helix Angle
30°
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.