5 Flute Reg LenCoarse Pitch Rougher Tialn-Extreme Coated 8% Cobalt

  • Mfr # 60426CE

  • Zoro # G4187650


product price: $119.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Cobalt - M42 HSS-Co8%
Spiral Direction
Right Hand
Number of Flutes
5
Helix Type
Equal Index
Type
Rougher, Coarse Tooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60426CE
Zoro #
G4187650
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Overall Length
4.500 in
Milling Diameter
1 in
Length of Cut
2.000 in

Details

End Mill Material
Cobalt - M42 HSS-Co8%
Spiral Direction
Right Hand
Number of Flutes
5
Helix Type
Equal Index
Type
Rougher, Coarse Tooth
End Mill Style
Square
End Mill Application
General Purpose
Shank Type
Weldon Flat Shank
Series
E2170
Grade
Coarse
Center Cutting
Non-Center Cutting
Single End/Double End
Single End
System of Measurement
Inch
Finish
TiAlN (TYLON)-EXTREME
Cutting Direction
Right Hand
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.