5 Flute Reg LenFine Pitch Rougher Tialn-Futura Coated 8% Cobalt

  • Mfr # 70426CF

  • Zoro # G4170324


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Weldon Flat
Length of Cut
2 in
Dimension Type
Inch
End Mill Cutting Type
Non-Center Cutting
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70426CF
Zoro #
G4170324
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2 in
Dimension Type
Inch
Overall Length
4-1/2 in
Shank Dia.
1 in
Milling Diameter
1 in

Details

Shank Type
Weldon Flat
End Mill Cutting Type
Non-Center Cutting
Helix Angle
30 Degrees
End Mill Application
General Purpose
Cutting Direction
Right Hand
End Mill Material
Cobalt High Speed Steel Alloy
Single End/Double End
Single End
End Mill Style
Square
Number of Flutes
5
Pitch
Fine Pitch
Helix Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
Series
E2079
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.