5 Flute Stub Length 45 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 85573TF

  • Zoro # G4161209


product price:  $33.25
/ea

Key Features

Length of Cut
0.375 in
Shank Dia.
1/4 in
End Mill Style
Square
Number of Flutes
5
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85573TF
Zoro #
G4161209
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.375 in
Shank Dia.
1/4 in
Milling Diameter
1/4 in
Overall Length
2.000 in

Details

End Mill Style
Square
Number of Flutes
5
Cutting Direction
Right Hand
Single End/Double End
Single End
Measurement System
Inch
Shank Type
Plain Shank
Helix Type
Equal Index
End Mill Application
General Purpose
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Helix Angle
45°
Type
Finisher
Material
Carbide
Finish
TiAlN (TYLON)-FUTURA
Series
E5066

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.