5 Flute Stub Length 45 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 85598TF

  • Zoro # G4161933


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
General Purpose
Shank Type
Plain
Cutting Direction
Right Hand
Number of Flutes
5
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85598TF
Zoro #
G4161933
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Length of Cut
1 in
Overall Length
3 in
Shank Dia.
3/4 in

Details

End Mill Application
General Purpose
Shank Type
Plain
Cutting Direction
Right Hand
Number of Flutes
5
Single End/Double End
Single End
Measurement System
Inch
Spiral Direction
Right Hand
Center Cutting
Yes
Series
E5066
Helix Angle
45 Degrees
End Mill Style
Square
Helix Type
Equal Index
Finish
TiAlN (TYLON)-FUTURA
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.