Zoro Homepage

6 Flute 30 Deg Helix Center Cut Cobalt Sine-Power End Mill

  • Mfr # E2F64200

  • Zoro # G4350854


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2.000 in
End Mill Material
Cobalt - M42 HSS-Co8%
Single End/Double End
Single End
Spiral Direction
Right Hand
Shank Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2F64200
Zoro #
G4350854
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2.000 in
Shank Dia.
2 in
Overall Length
5.750 in
Milling Diameter
2 in

Details

End Mill Material
Cobalt - M42 HSS-Co8%
Single End/Double End
Single End
Spiral Direction
Right Hand
Shank Type
2 Combination Shank
Number of Flutes
6
Cutting Direction
Right Hand
End Mill Style
Chamfered
System of Measurement
Inch
End Mill Application
Titanium, Stainless Steel
Series
E2F64
Type
Rougher/Finisher
Helix Angle
35°
Grade
Coarse
Center Cutting
Center Cutting
Helix Type
Equal Index
Finish
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.