Zoro Homepage

6 Flute 30 Deg Helix Center Cut Cobalt Sine-Power End Mill

  • Mfr # E2F64914

  • Zoro # G4354923


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1-1/2 in
Length of Cut
4 in
Overall Length
6-1/2 in
Shank Dia.
1-1/4 in
Helix Angle
35 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2F64914
Zoro #
G4354923
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1-1/2 in
Length of Cut
4 in
Overall Length
6-1/2 in
Shank Dia.
1-1/4 in
Dimension Type
Inch

Details

Helix Angle
35 Degrees
Shank Type
Weldon Flat
End Mill Material
HSS / Cobalt
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish
Bright
Pitch
Coarse Pitch
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Chamfered
Number of Flutes
6
Center Cutting
Yes
Type
Rougher/Finisher
Series
E2F64
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.