Zoro Homepage

6 Flute 30 Deg Helix Center Cut Cobalt Sine-Power End Mill

  • Mfr # E2F64915

  • Zoro # G4355851


product price: $373.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
Titanium, Stainless Steel
Shank Dia.
1-1/4 in
System of Measurement
Inch
Type
Rougher/Finisher
Shank Type
Weldon Flat Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2F64915
Zoro #
G4355851
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1-1/4 in
Milling Diameter
1-1/2 in
Length of Cut
6.000 in
Overall Length
8.500 in

Details

End Mill Application
Titanium, Stainless Steel
System of Measurement
Inch
Type
Rougher/Finisher
Shank Type
Weldon Flat Shank
Finish
None
Grade
Coarse
Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Style
Chamfered
Number of Flutes
6
Helix Type
Equal Index
Cutting Direction
Right Hand
End Mill Material
Cobalt - M42 HSS-Co8%
Helix Angle
35°
Series
E2F64
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.