Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute 45 Degree Helix W/ Corner Radius X5070

  • Mfr # G8A39915

  • Zoro # G4457841


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Center Cutting
Center Cutting
Length of Cut
76 mm
Shank Type
Plain Shank
Milling Diameter
20 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A39915
Zoro #
G4457841
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
76 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Corner Radius
2 mm
Overall Length
140 mm
Radius
2 mm

Details

Center Cutting
Center Cutting
Shank Type
Plain Shank
System of Measurement
Metric
Spiral Direction
Right Hand
Number of Flutes
6
Type
Finisher
Cutting Direction
Right Hand
Finish
Nano BLUE
Helix Type
Equal Index
End Mill Application
Hardened and High Hardened Steels HRc45-70
Helix Angle
45°
End Mill Material
Carbide
End Mill Style
Radius
Single End/Double End
Single End
Series
G8A39

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.