6 Flute Long Length Center Cut Tialn-Futura Coated 8% Cobalt

  • Mfr # 08360CF

  • Zoro # G4161784


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
End Mill Material
Cobalt High Speed Steel Alloy
Helix Angle
30 Degrees
End Mill Style
Square
Overall Length
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08360CF
Zoro #
G4161784
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
5-1/4 in
Length of Cut
3 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Dimension Type
Inch

Details

Number of Flutes
6
End Mill Material
Cobalt High Speed Steel Alloy
Helix Angle
30 Degrees
End Mill Style
Square
Helix Type
Equal Index
Single End/Double End
Single End
Series
E2162
End Mill Application
General Purpose
Helix Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
Cutting Direction
Right Hand
Shank Type
Weldon Flat
End Mill Cutting Type
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.