Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute Long Length Tin Coated 8% Cobalt

  • Mfr # 05444CN

  • Zoro # G4165573


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1-1/4 in
Finish
TiN
End Mill Style
Square
System of Measurement
Inch
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05444CN
Zoro #
G4165573
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1-1/4 in
Shank Dia.
1 in
Length of Cut
4.000 in
Overall Length
6.500 in

Details

Finish
TiN
End Mill Style
Square
System of Measurement
Inch
Cutting Direction
Right Hand
Series
E2035
Helix Type
Equal Index
Center Cutting
Non-Center Cutting
End Mill Application
General Purpose
Number of Flutes
6
Single End/Double End
Single End
Helix Angle
30°
Spiral Direction
Right Hand
End Mill Material
Cobalt - M42 HSS-Co8%
Shank Type
Weldon Flat Shank
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.