6 Flute Reg LenCoarse Pitch Rougher Tialn-Extreme Coated 8% Cobalt

  • Mfr # 60445CE

  • Zoro # G4199042


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1-1/4 in
Length of Cut
2 in
Overall Length
4-1/2 in
Shank Dia.
1-1/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60445CE
Zoro #
G4199042
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1-1/4 in
Length of Cut
2 in
Overall Length
4-1/2 in
Shank Dia.
1-1/4 in
Dimension Type
Inch

Details

Helix Angle
30 Degrees
Shank Type
Weldon Flat
End Mill Material
HSS / Cobalt
Finish
TiAlN (TYLON)-EXTREME
Number of Flutes
6
Single End/Double End
Single End
End Mill Style
Square
Cutting Direction
Right Hand
Pitch
Coarse Pitch
Center Cutting
No
Helix Type
Equal Index
Spiral Direction
Right Hand
Type
Rougher, Coarse Tooth
Series
E2170

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.