6 Flute Regular Length Center Cut Tialn-Futura Coated 8% Cobalt

  • Mfr # 07446CF

  • Zoro # G4186582


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Type
Finisher
Number of Flutes
6
Spiral Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07446CF
Zoro #
G4186582
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4.500 in
Length of Cut
2.000 in
Shank Dia.
1-1/4 in
Milling Diameter
1-1/4 in

Details

Type
Finisher
Number of Flutes
6
Spiral Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
Cutting Direction
Right Hand
End Mill Style
Square
Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Material
Cobalt - M42 HSS-Co8%
Helix Angle
30°
Shank Type
Weldon Flat Shank
Helix Type
Equal Index
End Mill Application
General Purpose
System of Measurement
Inch
Series
E2042

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.