Zoro Homepage

6 Flute Regular Length Coarse Pitch Rougher Tin Coated 8% Cobalt

  • Mfr # 60435CN

  • Zoro # G4194221


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2.000 in
End Mill Material
Cobalt - M42 HSS-Co8%
Shank Type
Weldon Flat Shank
Single End/Double End
Single End
Center Cutting
Non-Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60435CN
Zoro #
G4194221
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2.000 in
Shank Dia.
1 in
Milling Diameter
1-1/8 in
Overall Length
4.500 in

Details

End Mill Material
Cobalt - M42 HSS-Co8%
Shank Type
Weldon Flat Shank
Single End/Double End
Single End
Center Cutting
Non-Center Cutting
Type
Rougher, Coarse Tooth
End Mill Style
Square
System of Measurement
Inch
Helix Type
Equal Index
Spiral Direction
Right Hand
Number of Flutes
6
Series
E2170
End Mill Application
General Purpose
Helix Angle
30°
Grade
Coarse
Finish
TiN
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.