Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16"-14, Bottoming, UN, 4 Flutes, Hardslick Coated

  • Mfr # ST522

  • Zoro # G4402173


product price: $27.99
/ea

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Hardslick Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST522
Zoro #
G4402173
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16"-14
Max Depth Of Thread
2.5xD

Details

Tap Chamfer
Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Hardslick Coated
Tap Material
HSS / Cobalt
Thread Direction
Right Hand
Series
ST
Cutting Direction
Right Hand
Coolant Through
No
Shank Type
USCTI
Flute Type
Spiral
Helix Angle
40 Degrees
Hole Type
Blind Hole
Thread Limit
H5
Thread Chamfer
1.5-2 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.