Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Flute Regular Length Coarse Pitch Rougher 8% Cobalt

  • Mfr # 60480

  • Zoro # G4167104


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2.000 in
Helix Type
Equal Index
End Mill Material
Cobalt - M42 HSS-Co8%
Shank Dia.
2 in
Center Cutting
Non-Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60480
Zoro #
G4167104
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2.000 in
Shank Dia.
2 in
Overall Length
5.750 in
Milling Diameter
2 in

Details

Helix Type
Equal Index
End Mill Material
Cobalt - M42 HSS-Co8%
Center Cutting
Non-Center Cutting
Type
Rougher, Coarse Tooth
System of Measurement
Inch
Finish
None
Series
E2170
Single End/Double End
Single End
Cutting Direction
Right Hand
End Mill Style
Square
Helix Angle
30°
End Mill Application
General Purpose
Spiral Direction
Right Hand
Number of Flutes
8
Shank Type
2 Combination Shank
Grade
Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.