Shop YG-1 TOOL
See all product information
Create Account
#9 x 3 5/8 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1784248N
- Zoro # G324213220
product price:Â
$
28.99
/pk of 10, $2.90/ea
Key Features
Number of Flutes
2
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Helix Angle
30°
Finish
Black Oxide
Type
HSS, Straight Shank, Black Oxide Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1784248N
- Zoro #
- G324213220
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Flutes
- 2
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Helix Angle
- 30°
- Finish
- Black Oxide
- Type
- HSS, Straight Shank, Black Oxide Coated
- System of Measurement
- Inch
- Coating
- Black Oxide
- Hole Tolerance
- h8
- Coolant Through
- Non Coolant
- Cutting Direction
- Right
- Drill Bit Point Angle
- 118 Degrees
- Application
- Alloy Steels, Stainless Steel
- Standards
- ANSI
- Color
- Black Oxide
- Material
- HSS
- Item
- Drills
Dimensions
- Shank Dia.
- 4-45/46 in
- Flute Length
- 2-7/16 in
- Diameter
- 10/51 in
- Point Length
- 1.5 mm
- Overall Length
- 3-5/8 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.