Shop YG-1 TOOL
See all product information
Create Account
9/32 x 4 1/4 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1786018N
- Zoro # G524213273
product price:Â
$
44.29
/pk of 10, $4.43/ea
Key Features
Coating
Black Oxide
Standards
ANSI
System of Measurement
Inch
Flute Length
2-15/16 in
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1786018N
- Zoro #
- G524213273
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Flute Length
- 2-15/16 in
- Overall Length
- 4-1/4 in
- Diameter
- 9/32 in
- Shank Dia.
- 7-1/7 in
- Point Length
- 1.48 mm
Details
- Coating
- Black Oxide
- Standards
- ANSI
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Application
- Alloy Steels, Stainless Steel
- Number of Flutes
- 2
- Helix Angle
- 30°
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Finish
- Black Oxide
- Type
- HSS, Straight Shank, Black Oxide Coated
- Hole Tolerance
- h8
- Item
- Drills
- Color
- Black Oxide
- Coolant Through
- Non Coolant
- Material
- HSS
- Cutting Direction
- Right
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.