Zoro Homepage

Alu-Power Hpc 3 Flute 37 Degree Helix Coated End Mill

  • Mfr # JAG95016

  • Zoro # G4363314


product price: $28.49
/ea

Key Features

Number of Flutes
3
Length of Cut
0.375 in
Spiral Direction
Right Hand
Shank Dia.
1/4 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG95016
Zoro #
G4363314
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.375 in
Shank Dia.
1/4 in
Milling Diameter
1/4 in
Overall Length
2.000 in

Details

Number of Flutes
3
Spiral Direction
Right Hand
Single End/Double End
Single End
Measurement System
Inch
Center Cutting
Center Cutting
Finish
DLC (Diamond Like Carbon)
Helix Type
Equal Index
Series
JAG95
End Mill Style
Square
Material
Carbide
Type
Finisher
Shank Type
Plain Shank
Helix Angle
37°
Cutting Direction
Right Hand
End Mill Application
Aluminum Alloys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.