Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute 37 Degree Helix End Mill

  • Mfr # E5G95028

  • Zoro # G4486182


product price: $51.59
/ea

Key Features

Number of Flutes
3
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Dia.
7/16 in
Milling Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G95028
Zoro #
G4486182
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
7/16 in
Milling Diameter
7/16 in
Length of Cut
0.562 in
Overall Length
2.500 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Type
Equal Index
Helix Angle
37°
Measurement System
Inch
Type
Finisher
End Mill Application
Aluminum Alloys
End Mill Style
Square
Shank Type
Plain Shank
Single End/Double End
Single End
Finish
None
Center Cutting
Center Cutting
Material
Carbide
Series
E5G95

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.