Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill

  • Mfr # JAG97925

  • Zoro # G4221512


product price: $61.15
/ea

Key Features

Length of Cut
1.250 in
End Mill Material
Carbide
Spiral Direction
Right Hand
Shank Dia.
5/16 in
Finish
DLC (Diamond Like Carbon)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG97925
Zoro #
G4221512
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.250 in
Shank Dia.
5/16 in
Corner Radius
0.090 in
Radius
0.090 in
Milling Diameter
5/16 in
Overall Length
3.500 in

Details

End Mill Material
Carbide
Spiral Direction
Right Hand
Finish
DLC (Diamond Like Carbon)
Cutting Direction
Right Hand
Series
JAG97
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
End Mill Style
Radius
Type
Finisher
System of Measurement
Inch
Single End/Double End
Single End
Helix Angle
37°
Helix Type
Equal Index
Center Cutting
Center Cutting
Number of Flutes
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.