Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill

  • Mfr # E5G97820

  • Zoro # G4251448


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
37°
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Aluminum Alloys
Length of Cut
1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G97820
Zoro #
G4251448
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.000 in
Corner Radius
0.090 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Radius
0.090 in
Overall Length
3.000 in

Details

Helix Angle
37°
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Aluminum Alloys
End Mill Material
Carbide
Spiral Direction
Right Hand
System of Measurement
Inch
Type
Finisher
Helix Type
Equal Index
Number of Flutes
3
Single End/Double End
Single End
End Mill Style
Radius
Shank Type
Plain Shank
Series
E5G97
Finish
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.