Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill

  • Mfr # E5G97918

  • Zoro # G4216350


product price: $37.79
/ea

Key Features

Helix Angle
37°
Milling Diameter
5/16 in
Helix Type
Equal Index
Corner Radius
0.010 in
End Mill Application
Aluminum Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G97918
Zoro #
G4216350
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Corner Radius
0.010 in
Shank Dia.
5/16 in
Length of Cut
0.625 in
Radius
0.010 in
Overall Length
2.500 in

Details

Helix Angle
37°
Helix Type
Equal Index
End Mill Application
Aluminum Alloys
Number of Flutes
3
End Mill Style
Radius
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type
Plain Shank
Center Cutting
Center Cutting
End Mill Material
Carbide
System of Measurement
Inch
Type
Finisher
Single End/Double End
Single End
Finish
None
Series
E5G97

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.