Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill

  • Mfr # E5G97980

  • Zoro # G4217848


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.120 in
Single End/Double End
Single End
End Mill Application
Aluminum Alloys
Shank Dia.
1/2 in
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G97980
Zoro #
G4217848
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.120 in
Shank Dia.
1/2 in
Radius
0.120 in
Milling Diameter
1/2 in
Overall Length
4.000 in
Length of Cut
2.000 in

Details

Single End/Double End
Single End
End Mill Application
Aluminum Alloys
Shank Type
Plain Shank
Number of Flutes
3
End Mill Material
Carbide
Helix Angle
37°
Cutting Direction
Right Hand
Finish
None
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Series
E5G97
System of Measurement
Inch
Helix Type
Equal Index
Type
Finisher
End Mill Style
Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.