Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apkt100305Al Yg2002 Milling Insert

  • Mfr # 12000235

  • Zoro # G4306063


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Series
APKT
Relief Angle
11°
Grade
YG2002
Application
N
Insert Type
With Screw hole, chipbreaker on one face only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000235
Zoro #
G4306063
UPC #
-
Country of Origin
Unknown

Dimensions

Cutting Edge Length (in)
0.39
Thickness (fraction)
0.142
Thickness (in)
0.142
Cutting Edge Length (fraction)
0.39
Wiper Edge Length
0.034
Thickness (mm)
3.6068
Corner Radius (in)
0.019685039
Cutting Edge Length (mm)
9.906
Corner Radius (frac)
0.019685039
Corner Radius (mm)
0.5
Corner Radius
0.0196850393700787

Details

Series
APKT
Relief Angle
11°
Grade
YG2002
Application
N
Insert Type
With Screw hole, chipbreaker on one face only
Material
Carbide
Chipbreaker Application
For Aluminum, Very sharp geometry
Package (L)
4
Shape
Parallelogram
Chipbreaker Geometry
AL
ISO Code
APKT100305-AL
ANSI Code
APKT100305AL
Weight per Package
0.076
Package (W)
1.75
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
IC Tolerance (± mm)
0.0508
Weight per Piece
0.0076
Type
MILLING INSERT
Thickness Tolerance (± inch)
0.005
ANSI/ISO
ISO
Insert IC (mm)
6.7056
Insert IC (fraction)
0.264
Insert IC (inch)
0.264
Coating Process
PVD
System of Measurement
Inch
IC Tolerance (± inch)
0.002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.