Zoro Homepage

Ball End Mill, Double End, 1/8", Cobalt

  • Mfr # 55264

  • Zoro # G9306952


product price: $22.79
/ea

Key Features

Number of Flutes
2
Length of Cut
0.1875 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55264
Zoro #
G9306952
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.1875 in
Shank Dia.
3/16 in
Milling Dia.
0.125 in
Overall Length
2 in

Details

Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
E2008
End Mill Style
Ball Nose
End Mill Application
Finishing
Item
Ball End Mill
Finish
Bright (Uncoated)
Primary Material Application ISO Code
P
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.125 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.