Zoro Homepage

Ball End Mill, Single End, Carbide

  • Mfr # 43570

  • Zoro # G9219041


product price: $20.29
/ea

Key Features

Number of Flutes
4
Length of Cut
0.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43570
Zoro #
G9219041
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.625 in
Overall Length
2 1/2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Material - Machining
Carbide
Cutting Direction
Right Hand
List Number
E5216
Item
End Mill
End Mill Application
Finishing
Measurement System
Inch
Finish - Machining
Uncoated
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through

Description

End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.