C x 4 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1785103N
- Zoro # G824213300
product price:Â
$
34.49
/pk of 10, $3.45/ea
Key Features
Shank Dia.
6-5/34 in
Application
Alloy Steels, Stainless Steel
Diameter
15/62 in
Point Length
1.27 mm
Hole Tolerance
h8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1785103N
- Zoro #
- G824213300
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Application
- Alloy Steels, Stainless Steel
- Hole Tolerance
- h8
- Helix Angle
- 30°
- Cutting Direction
- Right
- Coating
- Black Oxide
- Type
- HSS, Straight Shank, Black Oxide Coated
- Material
- HSS
- Finish
- Black Oxide
- Item
- Drills
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Coolant Through
- Non Coolant
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Number of Flutes
- 2
- Standards
- ANSI
- Color
- Black Oxide
Dimensions
- Shank Dia.
- 6-5/34 in
- Diameter
- 15/62 in
- Point Length
- 1.27 mm
- Overall Length
- 4 in
- Flute Length
- 2-3/4 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.